Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C114MDG14T-S, S/N: 128518-01. Impeller diameter: 3 in. Single mechanical seals. Reliance Electric Motor, 2 hp, 3450 rpm, 208-230/460 V, 5.8-5.6/2.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. Q-line fitting. Outlets: (1) 1-1/2 in. dia. Q-line fitting. Overall dimensions: 19 in. L x 7-1/2 in. W x 9 in. H.

Product Details

  • Stock No: OIP059.
  • Manufacturer: Tri-Clover
  • Model: C114MDG14T-S
  • Serial Number: 128518-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Centrifugal Pump