Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 1L10H CDQ. Nominal capacity @ 750 rpm using 7.5 hp motor: 136 gpm @ 45 psi. Shaft diameter: 3 in. Inlets/outlets: (2) 6 in. dia. with 11 in. dia. flanges and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 11-1/2 in. W x 33 in. H.

Product Details

  • Stock No: OIP062.
  • Manufacturer: Moyno
  • Model: 1L10H

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Progressing Cavity Pump