Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump. S/N: 117760. 3-A Sanitary rated. Displacement per revolution: 0.153 gal. Nominal capacity: 90 gpm. Maximum rpm: 600. Single o-ring. Features: bi-directional flow, upper shaft position, easy interchangeable installation or conversion. Manual relief cover. By-pass pressure is regulated by a threaded adjustment screw. Typical product applications: (canning) puddings, jams, jellies, (cosmetics) face creams and lotions, dyes and alcohols, shampoos, (dairy) cheese curd and whey, cottage cheese, yogurt. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 22-1/2 in. L x 10-1/2 in. W x 15 in. H.

Product Details

  • Stock No: OIP071.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 117760

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump