Worthington 1/4TC 3B Centrifugal Pump (15 HP)
(2) Worthington Monobloc Pumps. Model: 1/4TC 3B. S/N: A140016. Reliance Electric Motor, 15 hp, 3510/3520/3535/2935/2920 rpm, 208-416-220/440-240/480-190/380 V, 34.4-19.7/34.6-17.6/38-19/42-21 amps, 60/50 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. ports with ANSI 125 lb flanges. Overall dimensions: 29-1/2 in. L x 16 in. W x 18 in. H.
Product Details
- Stock No: OIP079.
- Manufacturer: Worthington
- Model: 1/4TC 3B
- Serial Number: A140016
Pump Details
- Pump Type: Centrifugal
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 15
- Motor RPM: 35,103,520,353,529,300,000
- Motor Voltage: 208-416-220/440-240/480-190/380
- Motor Amps: 34.4-19.7/34.6-17.6/38-19/42-21
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 29.5
- Width (Inches): 16
- Height (Inches): 18