Durco Centrifugal Pump (5 HP, 30 GPM Max)

Durco Centrifugal Pump (5 HP, 30 GPM Max)

Durco Centrifugal Pump. Size: 1-1/2x1-6/60. Alloy: D4. Flow rate for new pump is 30 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4-1/2 in. Maximum design pressure: 275 psi at 100 °F. Dayton energy efficient electric motor, 5 hp, 1750 rpm, 208-230/460 V, 14.1-12.8/6.4 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. port with 125 lb ANSI flange. Outlets: (1) 1 in. dia. port with 125 lb ANSI flange. Overall dimensions: 3 ft. L x 1 ft. 2 in. W x 1 ft. 2-3/4 in. H. (ACN57)

Product Details

  • Stock No: OIP082.
  • Manufacturer: Durco
  • Serial Number: 227569

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 30
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 275
  • Impeller Diameter (inches): 4.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.1-12.8/6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 14
  • Height (Inches): 14.75
  • ACN: 57

Additional Product Details

Durco Centrifugal Pump (5 HP, 30 GPM Max)