Durco Centrifugal Pump

Durco Centrifugal Pump

Durco Centrifugal Pump. Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12.4/6.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 43 in. L x 14-1/2 in. H x 21 in. H.

Product Details

  • Stock No: OIP091.
  • Manufacturer: Durco

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco Centrifugal Pump