Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump. Model: 2-1/2BB. S/N: 1454047. Pump capacity: 188 gpm at 60 ft. head. MAWP: 175 psi. Baldor Industrial Motor, 7-1/2 hp, 1760 rpm, 280-230/460 V, 24-22/11 amps, 60 Hz, 3 phase. Inlets: (1) 4-1/2 in. dia. 4-bolt flange. Outlets: (1) 3 in. dia. 4-bolt flange. Overall dimensions: 39-1/2 in. L x 13-1/2 in. W x 18 in. H.

Product Details

  • Stock No: OIP093.
  • Manufacturer: ITT Bell & Gossett
  • Model: 2-1/2BB
  • Serial Number: 1454047

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Centrifugal Pump