Waukesha Cherry-Burrell 100 Positive Displacement Pump (3 HP, 110 GPM Max)
Waukesha Model 100 Positive Displacement Pump. S/N: DO22516SS. Flow rate for a new pump is 110 gpm at max rpm of 600. Pump currently is mounted with Sterling Electric motor, 3hp, 1750 rpms, 6.2 gear ratio, 280 rpms final, 230/ 460 Volts, 8.4/ 4.2 amps, 3 phase, 60 hertz. Carbon steel base. Inlet/outlet: 2 in. Bevel seat fittings. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Overall dimensions: 3 ft. 10 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.
Product Details
- Stock No: OIP099
- Manufacturer: Waukesha Cherry-Burrell
- Model: 100
- Serial Number: DO22516SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 110
- Drive Ratio: 6.2
- Max Speed RPM: 600
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Sterling
- Motor Horsepower(HP): 3
- Motor RPM: 1750
- Motor Voltage: 230/ 460
- Motor Amps: 8.4/ 4.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 46
- Width (Inches): 16
- Height (Inches): 20