Waukesha Cherry-Burrell 100 Positive Displacement Pump (3 HP, 110 GPM Max)

Waukesha Cherry-Burrell 100 Positive Displacement Pump (3 HP, 110 GPM Max)

Waukesha Model 100 Positive Displacement Pump. S/N: DO22516SS. Flow rate for a new pump is 110 gpm at max rpm of 600. Pump currently is mounted with Sterling Electric motor, 3hp, 1750 rpms, 6.2 gear ratio, 280 rpms final, 230/ 460 Volts, 8.4/ 4.2 amps, 3 phase, 60 hertz. Carbon steel base. Inlet/outlet: 2 in. Bevel seat fittings. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Overall dimensions: 3 ft. 10 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.

Product Details

  • Stock No: OIP099
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 100
  • Serial Number: DO22516SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 110
  • Drive Ratio: 6.2
  • Max Speed RPM: 600
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Bevel Seat

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 3
  • Motor RPM: 1750
  • Motor Voltage: 230/ 460
  • Motor Amps: 8.4/ 4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 16
  • Height (Inches): 20

Additional Product Details

Waukesha Cherry-Burrell 100 Positive Displacement Pump (3 HP, 110 GPM Max)