Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump - 5 HP

Fristam FP-Series Centrifugal Pump. Model: FP712. S/N: 12122759. Capacity: 150 gpm. Impeller diameter: 5.00 in. Seal option: double mechanical with flushing. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. The FP-Series is the original Fristam pump with established the standard for high performance centrifugals. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as vacuum withdrawal from evaporators, viscous, hot, or abrasive products. Completely CIP-and SIP-able. Inlets: (2) 2-1/2 in. dia. S-line. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 29 in. L x 13 in. W x 18-1/2 in. H. (ACN25).

Product Details

  • Stock No: OIP103.
  • Manufacturer: Fristam
  • Model: FP712
  • Serial Number: 12122759

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FP-Series Centrifugal Pump - 5 HP