Alfa Laval LKH Series Centrifugal Pump

Alfa Laval LKH Series Centrifugal Pump

Alfa Laval LKH Series Centrifugal Pump. Model: LKH-40. S/N: 68560. Capacity: 280 gpm @ 50 tdh and 30 psi. Impeller diameter: 9 in. Baldor Industrial Motor, 10 hp, 1750 rpm, 230/460 V, 23.4/14.2 amps, 60 Hz, 3 phase. LKH-Series centrifugal pumps feature enlarged inlets. The advanced impeller design results in unobstructed product flow and low NPSH requirements. Designed for CIP or manual cleaning. All product contact parts are constructed of AISI 316L stainless steel. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 25 in. L x 16-1/2 in. W x 16 in. H.

Product Details

  • Stock No: OIP107.
  • Manufacturer: Alfa Laval
  • Model: LKH-40
  • Serial Number: 68560

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval LKH Series Centrifugal Pump