Sew-Eurodrive Agitator Drive
Sew-Eurodrive Agitator Drive. Type: DFV132S4. S.O: 860040860.0.01.86.001. Motor specifications: 5 hp, 1720 rpm, 230/460 V, 19.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 228 ratio, 7.5 rpm (final), 42,000 lb-in. torque. Shaft diameter: 3-3/4 in. Flange dimensions: 18 in. dia. with (8) 3/4 in. thru-holes at 6 in. center distances. Overall dimensions: 18 in. dia. x 48 in. H.
Product Details
- Stock No: OI108.
- Manufacturer: SEW-EURODRIVE