Waukesha Model 10 Positive Displacement Pump

Waukesha Model 10 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 10. S/N: DO35273 SS. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: easy disassembly and cleanup, flexible mounting, 3-A and BISCC approval, Waukesha “88” alloy rotors and stainless steel product contact surfaces. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 11-1/2 in. L x 7 in. W x 9 in. H. (ACN51).

Product Details

  • Stock No: OIP113.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: DO35273 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 10 Positive Displacement Pump