Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. General Electric Motor, 2 hp, 3450 rpm, 200-230/460 V, 5.8-5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. 8 in. L x 9 in. W x 8 in. H. RTD

Product Details

  • Stock No: OIP118.
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 200-230/460
  • Motor Amps: 5.8-5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 9
  • Height (Inches): 8

Additional Product Details

Stainless Steel Centrifugal Pump