G & H Sanitary Centrifugal Liquid Ring Pump
1993 G & H Sanitary Centrifugal Pump. Model: MR-200V2. S/N: 93-1-21554. Capacity: 100gpm. Impeller diameter: 8 in. Leroy Somer Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40.4/26.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2-1/2 dia. S-line fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 2 in. H.(ACN78).
Product Details
- Stock No: OIP120.
- Manufacturer: Not Specified
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 100
- Impeller Diameter (inches): 8
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leroy-Somer
- Motor Horsepower(HP): 15
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 40.4/26.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 27
- Width (Inches): 15
- Height (Inches): 14
- ACN: 78