Ampco ZC2 Centrifugal Pump (10 HP, 200 GPM Max)

Ampco ZC2 Centrifugal Pump (10 HP, 200 GPM Max)

Ampco Z-Series Centrifugal Pump. Model: ZC2. Size 2 ½ x 2. S/N: W56632-3-1. Impeller diameter: 6 1/8 in. Capacity: 200 gpm @ 125 tdh (54 psi using specific gravity of water = 1). WEG Electric Motor, 10 hp, 3500 rpm, 575 V, 9.25 amps, 60 Hz, 3 phase. Ampco's line of heavy-duty pumps are utilized in a wide range of industrial applications due to their high resistance to corrosion from many chemical solutions. Z-series pumps offer a rugged, heavy-duty industrial design with 150-lb. flat faced flanged connections and high efficiencies. Inlets: (1) 2 ½ in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 1 in. H. (ACN28a)

Product Details

  • Stock No: OIP133.
  • Manufacturer: Ampco
  • Model: ZC2
  • Serial Number: W56632-3-1

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 3500
  • Maximum Pressure MAWP (PSI): 54
  • Impeller Diameter (inches): 6.125
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 575
  • Motor Amps: 9.25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 14
  • Height (Inches): 13
  • Weight (LBS): 253
  • ACN: 28a

Additional Product Details

Ampco ZC2 Centrifugal Pump (10 HP, 200 GPM Max)