Eco Gearchem G8-AQQ-ZTY Positive Displacement Pump (0.75 HP, 22 GPM Max)
ECO GearChem Positive Displacement Pump. Model: G8-AQQ-ZTY. Leeson motor: 3/4 hp, 1725 rpm, 208-230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. (2) 1-3/4 in. dia. x 2-1/2 in. L rotors. Inlet: (2) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4-1/4 in. W x 11 in. H.
Product Details
- Stock No: OIP137
- Manufacturer: Eco Gearchem
- Model: G8-AQQ-ZTY
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 22
- Displacement per Revolution (Gallons): 1.368
- Max Speed RPM: 1725
- Minimum Temperature (F): -100
- Maximum Temperature (F): 450
- Maximum Pressure MAWP (PSI): 100
- Rotor Size (Inches): 2.5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.8/1.4 a
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 22
- Width (Inches): 16.25
- Height (Inches): 11