ECO GearChem Positive Displacement Pump

ECO GearChem Positive Displacement Pump

ECO GearChem Positive Displacement Pump. Model: G6-ACQ-TTV. Leeson motor: 3/4 hp, 1725 rpm, 208-230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. (2) 1-3/4 in. dia. x 1-1/2 in. L rotors. Inlet/outlet: (2) 1 in. FNPT. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4 in. W x 11 in. H.

Product Details

  • Stock No: OIP142
  • Manufacturer: Eco Gearchem
  • Model: G6-ACQ-TTV

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ECO GearChem Positive Displacement Pump