APV Puma III-Series Centrifugal Pump - 5 HP
APV Puma Centrifugal Pump. Model: III. S/N: U22219M. Capacity: 140 gpm @ 35psi. Impeller diameter: 5 in. Brook Hansen Electric Motor, 5 hp, 3460 rpm, 575 V, 4.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.
Product Details
- Stock No: OIP150
- Manufacturer: APV
- Model: III
- Serial Number: U22219M
Pump Details
- Pump Type: Centrifugal