Moyno Progressing Cavity Pump 331 Series

Moyno Progressing Cavity Pump 331 Series

Moyno Progressing Cavity Pump. Model: 33104. Capacity: ½ gpm. Materials of Construction: 316 stainless steel housing and rotor, NBR (nitrile) stator. Mechanical seal: carbon ceRam Industriesic. Baldor Industrial Motor, 3/4 hp, 1750 rpm, 90A/100/50 F V, 7.8/.6/1.2 amps, direct current. Drive, ratio: 4, 437 rpm out (final). Inlets/outlets: (2) 1 in. dia. FNPT fittings. Overall dimensions: 3 ft. L x 1 ft. W x 1 ft. 3 in. H.(ACN13).

Product Details

  • Stock No: OIP159.
  • Manufacturer: Moyno
  • Model: 33104

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Progressing Cavity Pump 331 Series