Crepaco 4R Positive Displacement Pump
Crepaco 4R Positive Displacement Pump. S/N: 4R-6327. Maximum capacity: 90 gpm. Maximum speed: 900 rpm. Displacement per revolution: 17.50 gpm/100 revolutions. Complete parts interchangeability. Easy disassembly and cleanup, low maintenance. Typical applications: fruit cocktail, yogurt, alcoholic beverages, doughs, chocolate and shampoo. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 15-1/2 in. L x 11-1/2 in. W x 14-1/2 in. H.
Product Details
- Stock No: OIP069.
- Manufacturer: Crepaco
- Serial Number: 4R-6327