Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon

Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon

Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Hydraulic piston. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (1) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 7 in. L x 4 ft. 4 in. W x 4 ft. 8 in. H.

Product Details

  • Stock No: P2007
  • Manufacturer: Pfaudler

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon