Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon

Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon

Pfaudler Stainless Steel Insulated Process Tank. Approximate capacity: 600 gallons. Inside straight wall dimensions: 5 ft. dia. x 3 ft. 11 in. H. Single cover flip lid (latched). Agitator dimensions: 1 ft. 6 in. dia. Master electric motor, 1/2 hp, 1725 rpm, 440 V, 0.92 amps, 60 Hz, 3 phase. Inlets: (2) 4 in. dia. ports, (1) 1 ft. 2 in. dia. port. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 6 ft. 8 in. L x 5 ft. 7 in. W x 6 ft. 4 in. H.

Product Details

  • Stock No: P2009
  • Manufacturer: Pfaudler
  • Serial Number: 30136

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pfaudler Stainless Steel Insulated Process Tank - 600 Gallon