Refrigeration System Monitoring & Control Panel

Refrigeration System Monitoring & Control Panel

Refrigeration System Monitoring & Control Panel. Major unit components: EC 800 progRam Industriesmable defrost controller, Cuttler Hammer D100 controller, (4) DA-21-153-95 Mercoid mercury switches. Overall dimensions: 6 ft. 3 in. L x 2 ft. 6 in. W x 7 ft. 8 in. H. (BG).

Product Details

  • Stock No: PCNY010
  • Manufacturer: Clark

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Refrigeration System Monitoring & Control Panel