Frick Screw Compressor Package - 200 HP
Frick RWB II 76 Screw Compressor Package. Model: RWB II 76. Refrigerant: Last used with R-717 (Ammonia). Toshiba high efficiency drive motor: model: B2002VLG3UD: 200 hp, 3540 rpm, 230/460 V, 470/235 amps, 60 Hz. 3 phase. Oil separator: MAWP: 300 psig @ -20 to + 200º F. Oil pump with motor. Frick RWB II plus control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Inlet / outlet have been capped. Overall dimensions: 11 ft. 10 in. L x 3 ft. 10 in. W x 8 ft. 2 in. H. Compressor run time: 39524.0 hours.(ACN600).
Product Details
- Stock No: PCNY03
- Manufacturer: Frick
- Model: RWB-II-76
- Serial Number: S0138FFMPLHAA3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details