Frick Screw Compressor Package - 75 HP
2000 Frick RDB 100 B screw compressor package. Model: 100 B. Refrigerant: Last used with R-717 (Ammonia). Ram Industries premium efficiency drive motor: 75 hp, 3570 rpm, 230/460 V, 174/87 amps, 60 Hz. 3 phase. Viking oil pump, model: HJ495, with US electric motor, 1.5 hp, 1740 rpm, 208-230/460 V, 4.6-4.4/2.2 amps, 60 Hz, 3 phase. Quantum control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Outlets / inlets have been capped. Overall dimensions: 12 ft. 8 in. L x 4 ft. 2 in. W x 8 ft. 6 in. H. Compressor run time: 46,989.1 hours.(H4)(ACN671).
Product Details
- Stock No: PCNY05
- Manufacturer: Frick
- Model: RDB 100 B
- Serial Number: D0172UFMFLIAA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details