Ram Industries Incorporated FVNR Compressor Starter - 75 HP
Ram Industries Incorporated FVNR Compressor Starter. Enclosure type: NEMA 1. Nominal ratings: 75 HP, 87 FLA, 460V, 60 Hz, 3 phase. This starter features the Calco Manufacturing KL-1 motor protection module which continuously monitors both monitor and current conditions and thermal capacity of the motor. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).
Product Details
- Stock No: PCNY17
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- # Motors: 0