Winsmith Agitator Drive
2002 Winsmith Agitator Drive. Model: 930CDSF. P/N: 930CSFS096X0BT. Ratio: 7.5. Maximum input rpm: 1750. Output rpm: 234.6. Output torque: 11.48 in.-lbs. Shaft diameter: 2 in. Baldor Industrial Motor, 5 hp, 1760 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. H.
Product Details
- Stock No: PFGL173.7
- Manufacturer: Not Specified
- Model: 930CDSF