Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

(5) Baltimore Aircoil Company Evaporative Condensers. Model VC1-804-QM. S/N 97101049. (2) Fan motors: 50 hp. Pump motor: 5 hp. Overall dimensions 17 ft. 8 in. L x 11 ft. 10 in. W x 174 in. H. For shipping 17 ft. 8 in. split in two sections.

Product Details

  • Stock No: PIDC001.
  • Manufacturer: BAC
  • Model: VC1-804-QM
  • Serial Number: 97101049

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser