Baltimore Aircoil Company Evaporative Condenser- 804 Ton
Baltimore Aircoil Company Evaporative Condenser- 804 Ton. Model: VC1-804-QM, S/N: 97101048. Belt: B142. Nominal tonnage based on R-22 at 105 °F condensing temperature, 40 °F suction temperature, and 78 °F wet-bulb temperature. Airflow: 127,900 cfm. 570 Ton (R-717). Unit contains (2) 22 in. dia. manways, (4) 27 in. dia. blower fans, (2) 108 in. L x 98 in. W x 44 in. H Sound attenuating filters, BAC centrifugal pump, (2) U.S. fan motors: 50 hp. Overall dimensions: 19 ft. L x 11 ft. 10 in. W x 22 ft. H.
Product Details
- Stock No: PIDC004.
- Manufacturer: BAC
- Model: VC1-804-QM
- Serial Number: 97101048
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions