Motortronics 400 HP Motor Electronic Soft Start

Motortronics 400 HP Motor Electronic Soft Start

Motortronics 400 hp Motor Electronic Soft Start. Model MS2-48400-N. Supply Voltage 13 ph, 50/60hz, 480VAC, Max current amps: 540. Overall dimensions 31 in. L x 14 in. W x 45 in H..

Product Details

  • Stock No: PMI13
  • Manufacturer: Motortronics
  • Model: MS2-48400-N

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Soft Motor Starter

Previous Refrigerant

Motor Details

  • # Motors: 0
  • Motor Manufacturer: Motortronics
  • Motor Horsepower(HP): 400
  • Motor Voltage: 460
  • Motor Amps: 540
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 14
  • Height (Inches): 45

Additional Product Details

Motortronics 400 HP Motor Electronic Soft Start