Reco Howden Screw Compressor 250 HP

Reco Howden Screw Compressor 250 HP

Reco/Howden Screw Compressor. Model: MK4B/WRVH 204/11036/875, S/N: JH1302. Vertical Oil Separator: DEWCO certified, National Board No: 275, MAWP: 300 psi @ 250 °F, Mfg. S/N: V-420. Separator dimensions: 24 in. O.D. x 72 in. H. Frame Corporation Vessel, Model: 1MH2-744-15-0, S/N: 45471, MAWP: 300 psi @ 300 °F, max differential pressure: 75 psi, hydrotest: 450 psi. Vessel dimensions: 8 in. dia x 42 in. L. Overall dimensions: 153 in. L x 51 in. W x 94 in. H.

Product Details

  • Stock No: 120.PMI452a.7
  • Manufacturer: Reco
  • Model: MK4B/WRVH 204/11036/875
  • Serial Number: JH1302

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Reco Howden Screw Compressor 250 HP