APV 3 Effect Plate Evaporator with Alloy 20, Titanium & Carpenter 20

APV 3 Effect Plate Evaporator with Alloy 20, Titanium & Carpenter 20

APV Three Effect evaporator, with Alloy 20 vapor vessels and ducting and with Titanium heat exchanger surfaces (plates) in the 1st effect and Carpenter 20 heat exchanger surfaces (plates) in the next two effects. The feed preheater is a heat exchanger with Incolloy 825 plates. All product contact pumps are Alloy 20. It has a dual TVR's that will allow this evaporator to be easily turned down to lower feed and evaporation rates while maintaining efficiency. It can be configured to run 20,000 lbs/hr or more of evaporation, or can be configured for much less lbs/hr. Genemco can help configure this system to a customer's specific application and desired efficiency rate.

Click here to see a video of the equipment

Product Details

  • Stock No: 2500.PF1a
  • Manufacturer: APV

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV 3 Effect Plate Evaporator with Alloy 20, Titanium & Carpenter 20