Pall Filter Housing Stainless Steel 40 in.

Pall Filter Housing Stainless Steel 40 in.

Pall Stainless Steel Filter Housing- 40 in. Model: n/a, S/N: Trin-Cor Scr 62745. National Board No. 43843. MAWP: 125 psig at 200 °F. MDMT: (-)20 °F at 125 psig. Inlet/outlet: 3 in. Overall dimensions: 18 in. L x 17 in. W x 64 in. H. This filter is currently setup to use Pall filter # AB4UY3007H4, which is a 40 in. x 30 micron filter. Micron filter can be changed to other micron sizes from 10 to 100.

Product Details

  • Stock No: QCAI644x.2
  • Manufacturer: Pall Trinity

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pall Filter Housing Stainless Steel 40 in.