Durco 285 Centrifugal Pump (10 HP, 150 GPM Max)

Durco 285 Centrifugal Pump (10 HP, 150 GPM Max)

Durco Centrifugal Pump. Model: 285. S/N: 211683. Size: 3 x 2S-10/100. Flow rate for new pump is 150 gpm with required horsepower and 50 ft. of TDH. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Alloy code: DCI. Design Pressure: 285 psi @ 100 °F. Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port with 125 lb. ANSI flange. Outlets: (1) 2 in. dia. discharge port with 125 lb. ANSI flange. Overall dimensions: 4 ft. 2 in. L x 1 ft. 4 in. W x 2 ft. 11 in. H.(ACN97)(H9/5L)

Product Details

  • Stock No: RB-404.1
  • Manufacturer: Durco
  • Model: 285
  • Serial Number: 211683

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 285
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 10
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 16
  • Height (Inches): 35
  • ACN: 97

Additional Product Details

Durco 285 Centrifugal Pump (10 HP, 150 GPM Max)