Krack SHG-6850-RBA Ammonia Evaporator Coil (Low Temperature)
(2) Krack 4-Fan Ammonia Evaporator. Model: SHG-6850-RBA. S/N's: 302443-A 10, 302443-B 10. Refrigerant: recirculated R-717 (ammonia). Nominal capacity: 82,300 Btuh with a 10˚F TD or 6.86 tons. Design psig: 302. Tube material of construction: galvanized steel. Number of fans: 4. Fan diameter: 1 ft. 10 in. Fin material of construction: galvanized steel. Fins per inch: 3. (2) Baldor industrial motor, 1/3 hp, 1140 rpm, 208-230/460 V, 1.7-1.6/0.5 amps, 60 Hz, 3 phase. (2) Franklin electric motor, 1/3 hp, 1140 rpm, 208-230/460 V, 2.24-1.96/1.0 amps, 60 Hz, 3 phase. Inlets: (1) 2 ½ in. dia. port, (1) 1 ½ dia. port. Outlets: (1) 1 in. dia. port. Overall dimensions: 10 ft. L x 3 ft. 1 in. W x 3 ft. 2 in. H.(H15).
Product Details
- Stock No: RBFM001
- Manufacturer: Krack
- Model: SHG-6850-RBA
- Serial Number: 302443-A 10
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 8,230.00
- Est. Tons (TR) @15TD Wet: 10.29
- Frosted Capacity (BTUH/ °F TD): 8,230.00
- Est. Tons (TR) @15TD Frosted: 10.29
- Fins Per Inch: 3
- Left or Right Handed: Left
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? true
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1/3
- Motor RPM: 1140
- Motor Voltage: 208-230/460
- Motor Amps: 1.7-1.6/0.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 120
- Width (Inches): 36
- Height (Inches): 39
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Known Issues or Problems: Missing a Fan