Stainless Steel Feed Hopper-430 gallon
Stainless Steel Feed Hopper-430 gallon. Inside straight wall dimensions: 48 in. L x 48 in. W x 52 in. H. Inlets: (1) 4 ft. x 4 ft. (hopper infeed). Hydraulically Driven Rotary Pump is missing rotors and cover. Outlets: (1) 9-1/2 in. L x 6-1/2 in. port (bottom discharge). Overall dimensions: 5 ft. L x 4 ft. 2 in. W x 6 ft. H.
Product Details
- Stock No: RBFM1005.6
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 50
- Height (Inches): 72
Additional Product Details
- Known Issues or Problems: Hydraulically Driven Rotary Pump is missing rotors and cover