APV M3-107-10 Positive Displacement Pump
APV Crepaco Stainless Steel Positive Displacement Pump. Model: M3-107-10. S/N: PP-0996-0299. MAWP: 145 psig. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 8 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: RBFM1069.10
- Manufacturer: APV
- Model: M3-107-10
- Serial Number: PP-0996-0299
Pump Details
- Pump Type: Positive Displacement
- Maximum Pressure MAWP (PSI): 145
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: ACME
- Inlet/Outlet 4 Size (inches): 1.5
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 16
- Width (Inches): 20
- Height (Inches): 16