Stainless Steel Rotary Sifter Screen with Tank-200 gallon

Stainless Steel Rotary Sifter Screen with Tank-200 gallon

Stainless Steel Rotary Sifter Screen with Tank-200 gallon. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in. Inside tank dimensions: 3 ft. 7-1/2 in. L x 3 ft. W x 2 ft. 10 in. H. Tri-Clover Sanitary Centrifugal Pump. Model: C218MF21T-S. S/N: N2474. Baldor Washdown Motor, 10 hp, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1/2 in. L x 1 ft. 1/2 in. W. (sifter screen), (1) 2 in. dia. S-line fitting (pump inlet). Outlets: (1) 2 in. dia. FNPT (tank outlet), (1) 1-1/2 in. dia. S-line fitting (pump outlet). Overall dimensions: 5 ft. L x 3 ft. 5 in. W x 4 ft. 9 in. H.

Product Details

  • Stock No: RBFM617A.8
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Rotary Sifter Screen with Tank-200 gallon