Stainless Steel Electric Control Panel
(3) Stainless Steel Electric Control Panel. Inside dimensions: 3 ft. 7 in. L x 8 in. W x 3 ft. 10 in. H. Power supply: 240 V, 5 amps, 60 Hz. Square-D circuit breaker, Catalog no: FAL32100, 240 volt, 3-pole, 100 amp, 50/60 Hz. Door mounted circuit breaker operating kit. Overall dimension: 3 ft. 11 in. L x 10 in. W x 4 ft. H.(H11)(ACN24a).
Product Details
- Stock No: RBFM617C.