Stainless Steel Melt Tank - 460 Gallons

Stainless Steel Melt Tank - 460 Gallons

Stainless Steel Melt Tank. Approximate capacity: 460 gallons. Carbon steel steam coil overall dimensions: 3 ft. 10 in. L x 2 ft. x 9 in. W. Steam coil has a 2 in. header with 1 in. branches 6 in. apart. Inlet / outlet connections: (2) 1-1/2 in. Outlets, (1) 1 in. Inlet. (1) 1/2 in FNPT connection. Overall dim: 4 ft. 4 in. L x 3 ft. 3 in. W x 4 ft. 4 in. H.

Product Details

  • Stock No: RBFM617.3
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Cheese Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet / outlet connections: (2) 1-1/2 in. Outlets, (1) 1 in. Inlet. (1) 1/2 in FNPT connection

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 39
  • Height (Inches): 52

Additional Product Details

Stainless Steel Melt Tank - 460 Gallons