Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216. (1) 3-1/2 in. dia. impeller. (1) 2-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Stainless Steel Base Cart. TECO motor: 5 hp, 1165 rpm, 230/460 V, 14.3/7.15 A, 60 Hz, 3 Ph. Overall dimensions: 3 ft. 3/8 in. L. x 1 ft. 8-1/2 in. W. x 3 ft. 4-3/4 in. H.(GK)
Product Details
- Stock No: RBFM620A.5
- Manufacturer: Tri-Clover
- Model: C216