Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump. Single Lobe Rotors. Baldor Washdown Motor, 5 hp, 1750 rpm, 208-230/460 V, 15.4-14.2/7.1 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fittings. Outlets: (1) 3-3/4 in. x 3-3/4 in. rectangular port. Overall dimensions: 4 ft. 4 in. L x 1 ft. 7 in. W x 2 ft. 6 in. H.

Product Details

  • Stock No: RBFM622.6
  • Manufacturer: Waukesha Cherry-Burrell

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Positive Displacement Pump