Kinney KLRC Liquid Ring Vacuum Pump

Kinney KLRC Liquid Ring Vacuum Pump

1996 Kinney Liquid Ring Vacuum Pump. Model: KLRC-75 KFA. Flow rate for new pump is 70 cfm and pressure as low as 4 Torr (dependent of vapor pressure of sealing liquid). Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) Vacuum gauge. Oil separator tank dimensions: 9-3/4 in. dia. x 1 ft. 10 in. H. U.S. Electrical motor: 5 hp, 1740 rpm, 208-230/460 V, 17.2/8.6 A, 60 Hz, 3 phase. Inlets/Outlets: (2) 2 in. FNPT. (2) 1-1/2 in FNPT. (1) ½ in. FNPT. (1) 5/8 in. port. Overall dimensions: 3 ft. 5 in. L. x 2 ft. 6-1/4 in. W. x 2 ft. 10-1/2 in. H.(ACN50).

Product Details

  • Stock No: RBFM750MB
  • Manufacturer: Kinney
  • Model: KLRC-75 KFA
  • Serial Number: 96-1938 07153-1

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Kinney KLRC Liquid Ring Vacuum Pump