Dual APV Stainless Steel Feeding Hopper Tank with Pumps - 360 Gallons

Dual APV Stainless Steel Feeding Hopper Tank with Pumps - 360 Gallons

Dual APV Stainless Steel Feeding Hopper Tank with Pumps. Capacity: 360 gallons, dry. (2) APV R-Series positive displacement pumps, Model: R4RI, Inlets: 6 ft. L. x 3 ft. W. x 1 ft. 6 in. H. (infeed hopper) Outlets: (2) 3-1/2 in. dia. NPT fittings. Inside-straight wall dimensions: 6 ft. L. x 2 ft. 11 in. W. x 3 ft. 8 in. H. Overall dimensions: 6 ft. 5 in. L x 3 ft. 5 in. W x 4 ft. 10 in. H.

Product Details

  • Stock No: RBFM755.15
  • Manufacturer: APV

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 77
  • Width (Inches): 41
  • Height (Inches): 58

Additional Product Details

Dual APV Stainless Steel Feeding Hopper Tank with Pumps - 360 Gallons