Frick RWF 480 E Screw Compressor Package - 1,167 HP
2001 Frick Screw Compressor Package. Model: RWF 480 E. Capacity: Last used with R-717 producing 1,042 tons at 1,114 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling and 10ºF suction superheat. Frick rotary screw compressor, Model/Serial: SGC2821 0009. Ram Industries Motor: 1167 hp, 2300/4000/4160 V. Adjustable Vi setting: 2.2 – 5.0. Frick control panel and economizer system. Frick oil separator, Natl. BD Serial no: 144468. MAWP: 300 psi at 250ºF, MDMT: -20ºF at 300 psi. Displacement: 2,824 cfm. Frick oil cooler: (188) plates, two pass unit. MAWP: 400/FV psi at 250°F, MDMT: -20°F at 400/FV psi. Also includes Square D Company, ISO-flex, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Overall compressor dimensions: 16 ft. 8-1/2 in. L x 8 ft. 4-1/2 in. W x 10 ft. 9.5 in. H. Overall motor controller dimensions: 3 ft. 1 in. L x 2 ft. 11 in. W x 8 ft. 4 in. H. and 2 ft. 11-1/2 in. L x 2 ft. 6-1/2 in. W x 8 ft. 4 in. H. Compressor run hours: 23919.(ACN2130).
Product Details
- Stock No: RBFM845
- Manufacturer: Frick
- Model: RWF-480E
- Serial Number: 0004VFMNTIACO
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details