Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)

Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)

2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with you salesperson your process and product to determine if this pump should handle your specific duty. Materials of construction feature: ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L x 1 ft. 10 in. W x 3 ft. 10 in. H.(ACN148).

Product Details

  • Stock No: RBFM863.2a
  • Manufacturer: Durco
  • Model: 2K4X3-13HH/130PV
  • Serial Number: 1201-2254B

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 600
  • Max Speed RPM: 1750
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 62/31
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 68
  • Width (Inches): 22
  • Height (Inches): 46
  • ACN: 148

Additional Product Details

Durco 2K4X3-13HH/130PV Centrifugal Pump (25 HP, 600 GPM Max)