North Star Ice Flake Ice Maker Model M20
North Star Ice Equipment Ice Flaker. Model: M20. Approximate capacity: 14 tons per day. Baldor motor: 1 hp, single phase and Electra Motors gear reducer. The model M-20 makes ice from fresh water, seawater or other liquids, and offers continuous harvesting with no defrost cycles. Overall dimensions: 7 ft. 4 in. L x 5 ft. 9 in. W x 4 ft. 9 in. H.
Product Details
- Stock No: RBFM974A.5a
- Manufacturer: North Star Ice
- Model: M20