Dairy Equip. Co. Plate Chiller (4-Plates)

Dairy Equip. Co. Plate Chiller (4-Plates)

Dairy Equip. Co. Falling Film Plate Chiller. Certified by Dairy Equip., Co. Serial: 61873-14 and 61873-16. MAWP 250 PSI at 200F. MDMT -20F at 250 PSI. Year: 1989. Number of dimple plates: 4. Two nameplates are missing. Plate dimensions: 5 ft. 9 1/2 in. L. x 3 ft. 10 1/2 in. W. Collecting tank-800 gallons. Inside tank dimensions: 6 ft. 4-1/2 in. L. x 4 ft. 1 in. W. x 4 ft. 3-1/2 in. H. Inlets: (2) 3-1/2 in. dia. NPT fitting, (1) 2-1/2 in. dia. NPT fitting. Outlets: (1) 3-1/2 in. NPT fitting. Overall dimensions: 6 ft. 11 in. L. x 4 ft. 8 in. W. x 9 ft. 9 in. H. Note: Multiple leaks on plates.

Product Details

  • Stock No: RBFM986.35
  • Manufacturer: Dairy Equip. Co.
  • Serial Number: 61873-14 ; 61873-16

Plate Chiller Details

  • Plate Quantity: 4
  • Plate Width (inches): 46.5

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 83
  • Width (Inches): 56
  • Height (Inches): 117

Additional Product Details

  • Year of Manufacture: 1989
  • Known Issues or Problems: Two nameplates are missing, Multiple leaks on plates

Dairy Equip. Co. Plate Chiller (4-Plates)