Waukesha 30 Positive Displacement Pump
Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 9602 SS. 316 Stainless steel construction. Pumping capacity: 15.66 gpm. Nominal capacity: 36 gpm. Displacement per revolution: 0.060 gal. 3-A and BSICC approved pump. Easy disassembly for easy cleaning and flexible three-way mounting. Nord Motor and Gear Drive, 2 hp, 1725 rpm, 261 final rpm, 208-230/460 V, 6.5-62./3.1 amps, 60 Hz, 3 phase, torque: 885. Inlets/outlets: (2) 1-1/2 in. dia. NPT fittings. Overall dimensions:38 in. L x 12 in. W x 12 in. H.
Product Details
- Stock No: RBPM002.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 30
- Serial Number: 9602 SS